1-Bowl Countertop Lavatory Sink in White Alpin

You last purchased this on
 
Duravit

DuraStyle 1-Bowl Countertop Lavatory Sink in White Alpin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duravit

DuraStyle 1-Bowl Countertop Lavatory Sink in White Alpin

  • Fast #
  • Part #D0372600000
  • Item #4634434
  • Manufacturer Part #0372600000
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Alpine Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed in Germany
  • For amazing bathroom suite designs, this product is suitable with other collections such as Durastyle
  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
Collection:
DuraStyle
Color Finish Category:
Whites
Color Finish Name:
White Alpine
Drain Location:
Center
Drain Opening:
4-18/25 in
GSA Approved:
No
Height:
5-3/4 in
IAPMO Listed -:
No
Material:
Ceramic
Number of Bowls:
1
Number of Holes:
No Hole
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
20-67/100 in x 13-49/50 in x 4-18/25 in
Sink Depth:
16-7/8 in
Sink Installation Type:
Counter Mount
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
23-31/50 in x 16-93/100 in
Vessel Only:
Yes
WaterSense Labeled:
No
Weight:
20.94389 lb
Width:
23-5/8 in