Duravit

DuraStyle 1-Hole 1-Bowl Ceramic Wall Mount Lavatory Sink in White Alpin

Part #D2320120000  |  Manufacturer Part #2320120000

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Designed in Germany
  • For amazing bathroom suite designs, this product is suitable with other collections such as Durastyle
  • Wall-mounted
  • cUPC® listed

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial, Residential

CARB OTC LEED Compliant: No

Collection: DuraStyle

Color Finish: White

Color Finish Category: Whites

Depth: 20-1/4 in

Drain Location: Center

GSA Approved: No

Hardware Included: Yes

Height: 6-3/4 in

IAPMO Listed: No

Installation Type: Above Counter

MA Approved: No

Material: Ceramic

Number Of Bowls: 1

Number of Holes: 1 Hole

Origin: Global

Overall Sink Size: 47-6/25 in x 18-9/10 in

Overflow Included Yes or No: Yes

Pedestal Only - FEI: No

Shape: Rectangular

Sink Bowl Size: 22-83/100 in x 10-83/100 in x 6-69/100 in

Sink Installation Type: Undermount

Sink Material: Ceramic

Type: Bathroom Sink

Vessel Only - FEI: Yes

Weight: 62.8

Width: 47-1/4 in