Duravit

DuraStyle 1.32 gpf Toilet Tank in White

Part #D0935200005  |  Manufacturer Part #0935200005

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dual flush mechanism toilet
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • cUPC® listed
  • Bowl Not Included
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html

Green

Documents

Specifications

ADA Compliant: No

Application: Commercial, Residential

BAA Compliant: No

Bowl Only - FEI: No

Brand Model Compatibility: 216001 DuraStyle

CARB OTC LEED Compliant: No

Collection: DuraStyle

Color Finish: White

Color Finish Category: Whites

Depth: 7-1/2 in

Dual Flush: Yes

Flow Rate: 1.32 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Washdown

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Trip Lever

Hardware Included: Yes

Height: 17-1/8 in

IAPMO Listed: No

Length: 16-9/16 in

MA Approved: No

Material: Ceramic

Origin: Global

Tank Only - FEI: Yes

Toilet Seat Included: No

Toilet Type: Tank, Two Piece

Toilet Urinal Outlet: Rear

Trip Lever Location: Top

Type: Toilet

WaterSense Labeled: Yes

Weight: 30

Width: 7-1/2 in