Duravit

DuraStyle 1.6 gpf Elongated Wall Mount One Piece Toilet in White

Part #D2542590092  |  Manufacturer Part #2542590092

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Material: Ceramic
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • cUPC® listed
  • In-Wall Tank and Carrier Not Included. Purchase Tank SKU: 111335005 separately.
  • Toilet Bowl Seat Not Included. Purchase Seat SKU: 610200001001300 separately.

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.14, ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Bowl Shape: Elongated

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1

Collection: DuraStyle

Color Finish: White

Color Finish Category: Whites

Dual Flush: Yes

EPA Compliant: No

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Washdown

GSA Approved: No

Green: WaterSense, Yes

Hardware Included: Yes

IAPMO Listed: No

MA Approved: Yes

Material: Ceramic

NSF Certified: No

Origin: Global

Tank Only - FEI: No

Toilet Bowl Length: 24-3/8 in

Toilet Bowl Width: 14-3/4 in

Toilet Installation: Wall Mount

Toilet Seat Included: No

Toilet Type: One Piece

Toilet Urinal Outlet: Rear

WaterSense Labeled: Yes

Weight: 62.4