19-69/100 x 19-5/8 in. Rectangular Wall Mount Bathroom Sink in White
DuraStyle 19-69/100 x 19-5/8 in. Rectangular Wall Mount Bathroom Sink in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 50-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed in Germany
- For amazing bathroom suite designs, this product is suitable with other collections such as Durastyle
- Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
- cUPC® listed
- Includes hardware
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- Basin Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Collection:
- DuraStyle
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 4-3/4 in
- IAPMO Listed -:
- No
- Length:
- 19-69/100 in
- MA Approved -:
- No
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Overflow Included:
- No
- Shape:
- Rectangular
- Sink Depth:
- 9 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Ceramic
- Sink Size Range:
- Less than 20 in
- Type:
- Bathroom Sink
- Weight:
- 16.53 lb
- Width:
- 19-5/8 in