DuraStyle 20X19 1H CRMC WM SQ LAV *DURAST

Part #D0713500008  |  Item #4635860  |  Manufacturer Part #0713500008

$ 117.00 EACH

Type:

Bathroom Sink
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Designed in Germany
  • For amazing bathroom suite designs, this product is suitable with other collections such as Durastyle
  • Sink only included
  • cUPC® listed

ADA Compliant

Specifications

ADA Compliant: Yes

Application: [Residential, Commercial]

Basin Shape: Rectangle

Collection: DuraStyle

Color Finish: White

Color Finish Category: Whites

Hardware Included: Yes

Height: 4-3/4 in

Installation Type: Wall Mount

MA Approved: No

Number Of Bowls: 1

Number of Holes: 1 Hole

Origin: Global

Overflow Included Yes or No: No

Pedestal Only - FEI: No

Shape: Rectangular

Sink Depth: 9 in

Sink Installation Type: Undermount

Sink Material: Ceramic

Type: Bathroom Sink

Vessel Only - FEI: No

Weight: 16.53

Width: 19-5/8 in