25-59/100 x 19-45/50 in. 3 Hole 1-Bowl Wall Mount Ceramic Rectangular Bathroom Sink in White

You last purchased this on
 
Duravit

DuraStyle 25-59/100 x 19-45/50 in. 3 Hole 1-Bowl Wall Mount Ceramic Rectangular Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duravit

DuraStyle 25-59/100 x 19-45/50 in. 3 Hole 1-Bowl Wall Mount Ceramic Rectangular Bathroom Sink in White

  • Fast #
  • Part #D2320650030
  • Item #4635290
  • Manufacturer Part #2320650030
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed in Germany
  • For amazing bathroom suite designs, this product is suitable with other collections such as Durastyle
  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • cUPC® listed
  • Wall-mounted
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential, Commercial
Basin Shape:
Rectangle
CARB OTC LEED Compliant:
No
Collection:
DuraStyle
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Faucet Center Size:
7-87/100 in
GSA Approved:
No
Hardware Included:
Yes
Height:
6-1/2 in
IAPMO Listed -:
No
Installation Type:
Above Counter
MA Approved -:
No
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Origin:
Global
Overflow Included:
Yes
Pedestal Only:
No
Shape:
Rectangular
Sink Depth:
20-1/8 in
Sink Installation Type:
Undermount
Sink Material:
Ceramic
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
25-59/100 in x 19-45/50 in
Type:
Bathroom Sink
Vessel Only:
Yes
WaterSense Labeled:
No
Weight:
40.3 lb
Width:
25-5/8 in