DuraStyle 3-Hole Wall Mount Washbasin in White Alpin

Part #D2319600030  |  Item #4634036  |  Manufacturer Part #2319600030

$ 152.75 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Designed in Germany
  • For amazing bathroom suite designs, this product is suitable with other collections such as Durastyle
  • cUPC® listed

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: [Residential, Commercial]

Basin Shape: Rectangle

CARB OTC LEED Compliant: No

Center Size: 7-87/100 in

Collection: DuraStyle

Color Finish: White

Color Finish Category: Whites

Drain Location: Rear Center

Drain Opening: 3-1/8 in

GSA Approved: No

Hardware Included: Yes

Height: 6-3/4 in

IAPMO Listed: No

Installation Type: Wall Mount

MA Approved: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Origin: Global

Overall Sink Size: 23-31/50 in x 17-8/25 in x 6-69/100 in

Overflow Included Yes or No: Yes

Pedestal Only - FEI: No

Shape: Rectangular

Sink Bowl Size: 20-67/100 in x 10-63/100 in x 6-69/100 in

Sink Depth: 18-1/2 in

Sink Installation Type: Undermount

Sink Material: Ceramic

Sink Size Range: 20 in - 25 in

Type: Bathroom Sink

Vessel Only - FEI: Yes

Weight: 37.48

Width: 23-5/8 in