Duravit

DuraStyle 3-Hole Washbasin in White Alpin

Part #D2320800030  |  Manufacturer Part #2320800030

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Center Size: 7-87/100 in

Collection: DuraStyle

Color Finish: White

Color Finish Category: Whites

Drain Location: Rear Center

GSA Approved: No

IAPMO Listed: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 31-1/2 in x 18-9/10 in x 6-69/100 in

Pedestal Only - FEI: No

Shape: Rectangular

Sink Bowl Size: 21-23/50 in x 10-43/100 in x 6-69/100 in

Sink Installation Type: Undermount

Vessel Only - FEI: Yes