36-5/8 x 17-5/8 in. 1-Hole Wall Mount Vanity Top for 232010 Furniture Washbasin in Chestnut Dark
DuraStyle 36-5/8 x 17-5/8 in. 1-Hole Wall Mount Vanity Top for 232010 Furniture Washbasin in Chestnut Dark
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Vanity top/sink not included. Purchase SKU: 2320100000 separately.
- For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
- Upper Drawer Including Cut-Out For Siphon And Siphon Cover
- All necessary parts and hardware for assembly and installation are included.
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Brand Model Compatibility:
- 232010 DuraStyle
- CARB OTC LEED Compliant:
- No
- Collection:
- DuraStyle
- Color Finish Category:
- Browns
- Color Finish Name:
- Dark Chestnut
- Depth:
- 21-5/8 in
- Hardware Included:
- Yes
- Height:
- 24 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Chipboard
- Number of Bowls:
- 1
- Number of Drawers:
- 2
- Origin:
- Global
- Overall Height:
- 24-1/8 in
- Overall Length:
- 36-5/8 in
- Overall Width:
- 17-3/4 in
- Product Type:
- Vanity
- Shape:
- Rectangular
- Vanity Top Shape:
- Rectangle
- Weight:
- 56.22 lb
- Width:
- 36-5/8 in