55-1/8 x 31-1/2 in. Soaker Drop-In Bathtub with Right Drain in White

You last purchased this on
 
Duravit

DuraStyle 55-1/8 x 31-1/2 in. Soaker Drop-In Bathtub with Right Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duravit

DuraStyle 55-1/8 x 31-1/2 in. Soaker Drop-In Bathtub with Right Drain in White

  • Fast #
  • Part #D700233000000090
  • Item #4334776
  • Manufacturer Part #700233000000090
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rectangle
  • Elegant acrylic white shimmering gleam harmonizes perfectly with the furniture panel and other ceramic objects in the bathroom
  • Designed by Matteo Thun
  • Must purchase support panel for installation: DS8954 (for back-to-wall), DS8952 (for corner right), or DS8947 (for corner left).
  • cUPC® listed
  • Complies with the following standards: CSA B45.5/IAPMO Z124
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
Basin Depth:
18-1/8 in
Basin Length:
49-5/8 in
Basin Shape:
Rectangle
Basin Width:
28-3/8 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
165.38 gal
Collection:
DuraStyle
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Soaker
Depth:
33-1/2 in
Drain Included:
No
Drain Location:
Right
GSA Approved:
No
Hardware Included:
Yes
Height:
22 in
IAPMO Listed -:
Yes
Installation Type:
Drop-in
Length:
55-1/8 in
MA Approved -:
No
Material:
Plastic
Material Type:
Acrylic
Number of Occupants:
1
Origin:
Global
Overall Height:
23-1/8 in
Overall Length:
55-1/8 in
Overall Width:
31-1/2 in
Overflow Included:
Yes
Shape:
Rectangular
Size:
55-1/8 in x 31-1/2 in
Tub Depth:
22-1/8 in
UL Listed:
No
Weight:
55.2 lb
Width:
55-1/8 in
cUPC Certified:
Yes