Duravit

DuraStyle Drop-in Basin in White Alpin

Part #D2326800000  |  Manufacturer Part #2326800000

Color/Finish:
White Alpin

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Designed in Germany
  • For amazing bathroom suite designs, this product is suitable with other collections such as Durastyle
  • Includes hardware
  • cUPC® listed

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

CARB OTC LEED Compliant: No

Collection: DuraStyle

Color Finish: White Alpin

Color Finish Category: Whites

Drain Location: Rear Center

GSA Approved: No

Hardware Included: Yes

IAPMO Listed: No

Length: 31-1/2 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 1 Hole

Origin: Global

Overall Sink Size: 31-1/2 in x 18-9/10 in

Overflow Included Yes or No: Yes

Pedestal Only - FEI: No

Product Type: Basin

Shape: Rectangular

Sink Bowl Size: 20-2/25 in x 10-83/100 in x 4-15/16 in

Sink Depth: 6-3/4 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Ceramic

Sink Size Range: 31 in - 35 in

WaterSense Labeled: No

Width: 18-9/10 in