Duravit

DuraStyle Drop-in Vessel in White Alpin

Part #D2320650000  |  Manufacturer Part #2320650000

Color/Finish:
White Alpin

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Designed in Germany
  • For amazing bathroom suite designs, this product is suitable with other collections such as Durastyle
  • Wall-mounted
  • cUPC® listed

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial, Residential

CARB OTC LEED Compliant: No

Collection: DuraStyle

Color Finish: White Alpin

Color Finish Category: Whites

Drain Location: Rear Center

GSA Approved: No

Hardware Included: Yes

IAPMO Listed: No

Length: 25-59/100 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 1 Hole

Origin: Global

Overall Sink Size: 25-59/100 in x 18-9/10 in

Overflow Included Yes or No: Yes

Pedestal Only - FEI: No

Product Type: Vessel

Shape: Rectangular

Sink Bowl Size: 19-49/100 in x 10-43/100 in x 4-18/25 in

Sink Depth: 6-1/2 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Ceramic

Sink Size Range: 26 in - 30 in

Vessel Only - FEI: Yes

WaterSense Labeled: No

Weight: 40.3

Width: 18-9/10 in