Duravit

DuraStyle Drop-in Vessel in White Alpin

Part #D2320800000  |  Manufacturer Part #2320800000

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Designed in Germany
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • Wall-mounted
  • cUPC® listed

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.2

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: DuraStyle

Color Finish: White

Color Finish Category: Whites

Depth: 20-1/8 in

Drain Location: Rear Center

GSA Approved: No

Hardware Included: Yes

Height: 6-3/4 in

IAPMO Listed: No

Installation Type: Above Counter

MA Approved: No

Material: Ceramic

Number Of Bowls: 1

Number of Holes: 1 Hole

Origin: Global

Overall Sink Size: 31-1/2 in x 18-7/8 in

Overflow Included Yes or No: Yes

Pedestal Only - FEI: No

Shape: Rectangular

Sink Bowl Size: 21-1/2 in x 10-3/8 in x 6-3/4 in

Sink Installation Type: Undermount

Sink Material: Ceramic

Sink Size Range: 31 in - 35 in

Type: Bathroom Sink

Vessel Only - FEI: Yes

Weight: 49.6

Width: 31-1/2 in