Duravit

DuraStyle Pedestal in White

Part #D0858290000  |  Manufacturer Part #0858290000

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Commercial, Residential

Brand Model Compatibility: 231955, 231960, 231965, 232012 and 232010 Sink Basins

CARB OTC LEED Compliant: No

Collection: DuraStyle

Color Finish: White

Color Finish Category: Whites

GSA Approved: No

Height: 22-5/8 in

IAPMO Listed: No

Material: Ceramic

NSF Certified: No

Pedestal Only - FEI: Yes

Product Type: Pedestal

Vessel Only - FEI: No

WaterSense Labeled: No