Undermount Basin in White

This product has been replaced by

DURAVIT DURASTYLE UNDERMOUNT SINK WHITE
Duravit DURAVIT DURASTYLE UNDERMOUNT SINK WHITE
Manufacturer Part #0373370017
You last purchased this on
 
Duravit

DuraStyle Undermount Basin in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

DURAVIT DURASTYLE UNDERMOUNT SINK WHITE
Duravit DURAVIT DURASTYLE UNDERMOUNT SINK WHITE
Manufacturer Part #0373370017
Duravit

DuraStyle Undermount Basin in White

  • Fast #
  • Part #D0373370000
  • Item #4634211
  • Manufacturer Part #0373370000
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed in Germany
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • cUPC® listed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Residential
Basin Shape:
Square
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
DuraStyle
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed -:
Yes
Length:
15-3/4 in
MA Approved -:
Yes
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Pedestal Only:
No
Product Type:
Basin
Shape:
Rectangular
Sink Bowl Size:
14-5/8 in x 14-5/8 in
Sink Depth:
5-7/8 in
Sink Installation Type:
Undermount
Sink Material:
Ceramic
Sink Size Range:
Less than 20 in
Sink Size, Overall:
15-3/4 in x 15-3/4 in
UL Listed:
UL 962
Vessel Only:
No
WaterSense Labeled:
No
Width:
15-3/4 in