Duravit

DuraStyle Wall Mount Bathroom Sink in White

Part #D2319650000  |  Manufacturer Part #2319650000

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Designed in Germany
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • CUPC listed
  • cUPC® listed

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.2

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: DuraStyle

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

GSA Approved: No

Hardware Included: Yes

IAPMO Listed: No

Length: 25-5/8 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 1 Hole

Origin: Global

Overall Sink Size: 25-5/8 in x 17-3/8 in

Overflow Included Yes or No: Yes

Pedestal Only - FEI: No

Product Type: Sink

Shape: Rectangular

Sink Bowl Size: 22-5/8 in x 10-5/8 in x 4-3/4 in

Sink Depth: 6-3/4 in

Sink Installation Type: Wall Mount

Sink Material: Ceramic

Sink Size Range: 26 in - 30 in

Vessel Only - FEI: No

WaterSense Labeled: No

Weight: 40.57

Width: 17-3/8 in