Duravit

Fill Valve

Part #D0074770062  |  Manufacturer Part #0074770062

Adjustable:

No
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Adjustable: No

BAA Compliant: No

Brand Model Compatibility: Starc 3 212501 Two Piece Toilet

CARB OTC LEED Compliant: No

Flow Rate: 1.28 gpf

Product Type: Fill Valve

Type: Fill Valve

WaterSense Labeled: No