23-63/100 x 19-29/100 in. 1-Hole Ceramic and Vitreous China Wall Mount and Pedestal Rectangular Lavatory Sink in White Alpin
Foster 23-63/100 x 19-29/100 in. 1-Hole Ceramic and Vitreous China Wall Mount and Pedestal Rectangular Lavatory Sink in White Alpin
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Foster
- Color Finish Category:
- Whites
- Color Finish Name:
- White Alpine
- Drain Location:
- Center
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Ceramic, Vitreous China
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Depth:
- 6-1/2 in
- Sink Installation Type:
- Undermount
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 23-63/100 in x 19-29/100 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No