Foster No-Hole Lavatory Sink in White Alpin

Part #D0335500000  |  Item #3690017  |  Manufacturer Part #0335500000

$ 442.00 EACH

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Designed in Germany
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • cUPC® listed

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.2

Application: [Residential, Commercial]

Basin Shape: Oval

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Foster

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

GSA Approved: No

Hardware Included: Yes

Height: 6-1/2 in

IAPMO Listed: No

Installation Type: Above Counter

MA Approved: Yes

Number Of Bowls: 1

Number of Holes: No Hole

Origin: Global

Overall Sink Size: 19-48/100 in x 13-77/100 in x 6-49/100 in

Overflow Included Yes or No: Yes

Pedestal Only - FEI: No

Shape: Round

Sink Bowl Size: 18-6/20 in x 12-6/10 in x 5-9/10 in

Sink Depth: 14 in

Sink Installation Type: Freestanding

Sink Material: Ceramic

Sink Size Range: Less than 20 in

Type: Bathroom Sink

UL Listed: UL 962

Vessel Only - FEI: Yes

Weight: 19.6

Width: 19-1/2 in