Foster Round Closed Front Toilet Seat in White

Part #D0060210000  |  Item #3397181  |  Manufacturer Part #0060210000

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stainless steel hinges
  • Without automatic closure

Specifications

ADA Compliant: No

Collection: Foster

Color Finish: White

Color Finish Category: Whites

Length: 22-1/2 in

Toilet Seat Shape: Round

Toilet Seat Type: Closed Front

Width: 14-1/8 in