Foster Undermount Basin in White

Part #D0336430000  |  Item #3689182  |  Manufacturer Part #0336430000

$ 295.75 EACH

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Designed in Germany
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • cUPC® listed

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.2

Application: Residential

Basin Shape: Oval

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Foster

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

GSA Approved: No

Hardware Included: Yes

IAPMO Listed: Yes

Length: 18-1/8 in

MA Approved: Yes

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Origin: Global

Overall Sink Size: 18-1/8 in x 12-1/4 in

Pedestal Only - FEI: No

Product Type: Basin

Shape: Rectangular

Sink Bowl Size: 16-7/8 in x 11 in

Sink Depth: 6-1/2 in

Sink Installation Type: Undermount

Sink Material: Ceramic

Sink Size Range: Less than 20 in

UL Listed: UL 962

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 12-1/4 in