Duravit

Happy D 1-Hole Wall Hung Bathroom Lavatory Sink in White Alpin

Part #D0417600000  |  Manufacturer Part #0417600000

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tap platform
  • With overflow

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Happy D

Color Finish: White

Color Finish Category: Whites

GSA Approved: No

IAPMO Listed: No

Material: Vitreous China

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 23-5/8 in x 18-7/8 in x 8-1/8 in

Pedestal Only - FEI: No

Shape: Rectangular

Sink Bowl Size: 17-7/8 in x 11-1/4 in x 8-1/8 in

Sink Installation Type: Undermount

Vessel Only - FEI: Yes