Duravit

Happy D Siphon Cover in White

Part #D0863850000  |  Manufacturer Part #0863850000

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Brand Model Compatibility: Duravit USA 041775 Washbasin Pedestal Sink

Collection: Happy D

Color Finish: White

Color Finish Category: Whites

Depth: 11-1/50 in

Height: 12 in

Length: 11 in

NSF Certified: No

Pedestal Only - FEI: No

Type: Siphon Cover

Vessel Only - FEI: No

Width: 8-27/100 in