1.32 and 0.92 gpf Elongated Floor Mount One Piece Toilet in White
Happy D.2 1.32 and 0.92 gpf Elongated Floor Mount One Piece Toilet in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 999-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed in Germany
- Complies with following standards: ASME A112.19.2/CSA B45.1
- High-pressure siphon jet flush technology
- Beautifully glazed easy-to-clean glossy ceramic, built with fully skirted exterior design and equally glazed interior trapways and waterways.
- cUPC® listed
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Antimicrobial:
- No
- Application:
- Residential, Commercial
- Bowl Height Range:
- 15-16 in
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- Brand Model Compatibility:
- 006469 Happy D.2
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Happy D.2
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 29-3/8 in
- Dual Flush:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Siphon Jet
- Green Product:
- Yes, WaterSense
- Handle Type:
- Push Button
- Hardware Included:
- Yes
- Height:
- 15-3/4 in
- Installation Type:
- Floor Mount
- MA Approved -:
- Yes
- Material:
- Ceramic
- Origin:
- Global
- Overall Height:
- 29-3/8 in
- Overall Length:
- 15-3/8 in
- Overall Width:
- 28 in
- Product Type:
- Toilet
- Seat Included:
- No
- Shape:
- Elongated
- Tank Only:
- No
- Toilet Bowl Height:
- 15-3/4 in
- Toilet Bowl Length:
- 28 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- One Piece
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Top
- WaterSense Labeled:
- Yes
- Weight:
- 126 lb
- Width:
- 15-3/8 in
- cUPC Certified:
- Yes