Duravit
Happy D.2 Bidet in White
Part #D2259100000 | Item #4635041 | Manufacturer Part #2259100000
Product Details
- Includes hardware
- Includes overflow
- Includes tap platform
Specifications
ADA Compliant: No
Antimicrobial: No
Application: [Residential, Commercial]
Bidet Installation: Floor Mount
Bidet Spray Type: Horizontal
CARB OTC LEED Compliant: No
Collection: Happy D.2
Color Finish: White
Color Finish Category: Whites
Height: 15-3/4 in
IAPMO Listed: No
Length: 24-4/5 in
Material: Ceramic
Number of Holes: 1 Hole
Overall Height: 15-3/4 in
Overall Length: 14-3/8 in
Overall Width: 24-7/8 in
WaterSense Labeled: No
Width: 14-37/100 in