Console Bathroom Sink in Polished Chrome
Happy D.2 Console Bathroom Sink in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Vanity top/sink not included. Purchase SKU: 2318650000 separately.
- For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
- Metal console height adjustable
- All necessary parts and hardware for assembly and installation are included.
Specifications
- Application:
- Residential, Commercial
- Brand Model Compatibility:
- 231865 Happy D.2
- CARB OTC LEED Compliant:
- No
- Collection:
- Happy D.2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 26-7/8 in
- Hardware Included:
- Yes
- Height:
- 29-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Length:
- 24-3/4 in
- Material:
- Metal, Brass
- Number of Bowls:
- 1
- Origin:
- Global
- Overall Height:
- 31-1/2 in
- Overall Length:
- 46-1/4 in
- Overall Width:
- 19-3/8 in
- Shape:
- Rectangular
- Vanity Top Shape:
- Rectangle
- Weight:
- 7.5 lb
- Width:
- 24-3/4 in