Happy D.2 Drop-in Basin in White

Part #D2318600000  |  Item #7224160  |  Manufacturer Part #2318600000

$ 276.25 EACH

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Designed in Germany
  • For amazing bathroom suite designs, this product is suitable with other collections such as Happy D.2
  • Sink only included
  • cUPC® listed

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial

Basin Shape: Rectangle

CARB OTC LEED Compliant: No

Collection: Happy D.2

Color Finish: White

Color Finish Category: Whites

Drain Location: Rear Center

Drain Opening: 5-7/8 in

GSA Approved: No

Hardware Included: Yes

IAPMO Listed: No

Length: 23-5/8 in

Material: Ceramic

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 1 Hole

Origin: Global

Overall Sink Size: 23-5/8 in x 19-7/8 in

Overflow Included Yes or No: Yes

Pedestal Only - FEI: No

Product Type: Basin

Shape: Rectangular

Sink Bowl Size: 21-5/8 in x 13-5/8 in x 4-3/4 in

Sink Depth: 6-3/4 in

Sink Installation Type: [Self-rimming/Drop-in, Wall Mount]

Sink Material: Ceramic

Sink Size Range: 20 in - 25 in

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 19-7/8 in