Floor Mount Vanity with 2 Drawers in White High Gloss
Happy D.2 Floor Mount Vanity with 2 Drawers in White High Gloss
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Vanity top/sink not included. Purchase SKU: 2318800000 separately.
- For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
- All necessary parts and hardware for assembly and installation are included.
Specifications
- Application:
- Residential, Commercial
- Brand Model Compatibility:
- 231880 Happy D.2
- Collection:
- Happy D.2
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 22-1/4 in
- Hardware Included:
- Yes
- Height:
- 22-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 30-1/2 in
- Material:
- Chipboard, MDF
- Number of Bowls:
- 1
- Number of Drawers:
- 2
- Origin:
- Global
- Overall Height:
- 22-5/8 in
- Overall Length:
- 30-1/2 in
- Overall Width:
- 18-7/8 in
- Shape:
- Rectangular
- Vanity Top Shape:
- Rectangle
- Weight:
- 105.82 lb
- Width:
- 30-1/2 in