Wall Mount Bathroom Sink in White Alpin

You last purchased this on
 
Duravit

Happy D.2 Wall Mount Bathroom Sink in White Alpin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duravit

Happy D.2 Wall Mount Bathroom Sink in White Alpin

  • Fast #
  • Part #D2316800000
  • Item #4636007
  • Manufacturer Part #2316800000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed in Germany
  • For amazing bathroom suite designs, this product is suitable with other collections such as Happy D.2
  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • cUPC® listed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential, Commercial
Basin Shape:
Rectangle
CARB OTC LEED Compliant:
No
Collection:
Happy D.2
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Hardware Included:
Yes
Height:
6-7/8 in
IAPMO Listed -:
No
Installation Type:
Above Counter
MA Approved -:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Origin:
Global
Overflow Included:
Yes
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
29-1/2 in x 14-5/8 in x 6-7/8 in
Sink Depth:
21-7/8 in
Sink Installation Type:
Undermount
Sink Material:
Ceramic
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
31-1/2 in x 20-5/8 in
Type:
Bathroom Sink
Vessel Only:
Yes
WaterSense Labeled:
No
Weight:
57.1 lb
Width:
31-1/2 in