17-7/8X17-3/8 Right Hand Wall Mount Vanity *KETHO MAWH

You last purchased this on
 
Duravit

Ketho 17-7/8X17-3/8 Right Hand Wall Mount Vanity *KETHO MAWH

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duravit

Ketho 17-7/8X17-3/8 Right Hand Wall Mount Vanity *KETHO MAWH

  • Fast #
  • Part #DKT6662R1818
  • Item #4239020
  • Manufacturer Part #KT6662R1818
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • SINKS AND FAUCETS ARE NOT INCLUDED, THEY ARE SOLD SEPARATELY
  • 1 Door, For Starck 3 # 030348
  • Requires Certification

Documents


Specifications

Collection:
Ketho
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
17-183/200 in
Height:
21-131/200 in
Installation Type:
Wall Mount
Length:
17-3/8 in
Material:
Wood Chips, Chipboard
Number of Doors:
1
Overall Height:
21-3/4 in
Overall Length:
17-3/8 in
Overall Width:
17-5/8 in
Shape:
Rectangular
Type:
DKT6662R1818