Duravit
Ketho 25-5/8 in. Wood and Ceramic Wall Mount Vanity Unit in White Matte
Part #DKT666401818 | Item #4248936 | Manufacturer Part #KT666401818
Product Details
- 1 Box Drawer With Siphon Cut-Out And Cover, For Starck # 030480
- Vanity top/sink not included. Purchase SKU: 0304800000 separately.
- For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
- All necessary parts and hardware for assembly and installation are included.
Documents
Specifications
ADA Compliant: No
Application: [Residential, Commercial]
Brand Model Compatibility: 030480 Starck 3
CARB OTC LEED Compliant: No
Collection: Ketho
Color Finish: White
Color Finish Category: Whites
Depth: 19-5/8 in
Hardware Included: Yes
Height: 16-1/8 in
IAPMO Listed: No
Installation Type: Wall Mount
Length: 31-1/2 in
Material: Chipboard
Number Of Bowls: 1
Number of Drawers: 1
Origin: Global
Overall Height: 16-1/4 in
Overall Length: 31-1/2 in
Overall Width: 18 in
Product Type: Vanity
Shape: Rectangular
Vanity Top Shape: Rectangle
Weight: 46.3
Width: 31-1/2 in