Ketho KT VAN UNIT 465X650 PISI

Part #DKT664303131  |  Item #7153931  |  Manufacturer Part #KT664303131

Type:

DKT664303131
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Vanity top/sink not included. Purchase SKU: 0304700000 separately.
  • Vanity top/sink not included. Purchase SKU: 0304700000 separately.
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • All necessary parts and hardware for assembly and installation are included.

Specifications

Application: [Residential, Commercial]

Brand Model Compatibility: 030470 Starck 3

Collection: Ketho

Color Finish: Pine Silver

Color Finish Category: Silver Tones

Depth: 24-1/4 in

Hardware Included: Yes

Height: 18-7/8 in

Installation Type: Wall Mount

Material: Chipboard

Number Of Bowls: 1

Number of Drawers: 2

Origin: Global

Overall Height: 19 in

Overall Length: 25-5/8 in

Overall Width: 18 in

Shape: Rectangular

Type: DKT664303131

Vanity Top Shape: Rectangle

Weight: 48.5

Width: 25-5/8 in