16-1/2 in. Bathroom Vanity Unit in Pine Terra

You last purchased this on
 
Duravit

L-Cube 16-1/2 in. Bathroom Vanity Unit in Pine Terra

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duravit

L-Cube 16-1/2 in. Bathroom Vanity Unit in Pine Terra

  • Fast #
  • Part #DLC6272L5151
  • Item #7224295
  • Manufacturer Part #LC6272L5151
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Pine Terra Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Cabinet only included
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
L-Cube
Color Finish Category:
Browns
Color Finish Name:
Pine Terra
Depth:
11-5/8 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Chipboard
Number of Bowls:
1
Number of Doors:
1
Overall Height:
15-3/4 in
Overall Length:
16-5/8 in
Overall Width:
1-5/8 in
Shape:
Rectangular
Vanity Top Shape:
Rectangle
Width:
16-1/2 in