32-1/4 in. Bathroom Vanity Unit in White High Gloss
L-Cube 32-1/4 in. Bathroom Vanity Unit in White High Gloss
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cabinet only included
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- L-Cube
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 21-1/8 in
- Height:
- 15-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Chipboard
- Number of Bowls:
- 1
- Overall Height:
- 15-3/4 in
- Overall Length:
- 32-3/8 in
- Overall Width:
- 21-1/8 in
- Shape:
- Rectangular
- Width:
- 32-1/4 in