32-7/25 x 21-1/50 x 21-13/20 in. Wall Mount Vanity with 2-Drawer in Mediterranean Oak
L-Cube 32-7/25 x 21-1/50 x 21-13/20 in. Wall Mount Vanity with 2-Drawer in Mediterranean Oak
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cabinet only included
Documents
Specifications
- Collection:
- L-Cube
- Color Finish Category:
- Browns
- Color Finish Name:
- Mediterranean Oak
- Installation Type:
- Undermount
- Material:
- Chipboard
- Number of Drawers:
- 2
- Overall Height:
- 21-3/4 in
- Overall Length:
- 32-3/8 in
- Overall Width:
- 21-1/8 in
- Shape:
- Rectangular