L-Cube Vanity Unit Wall Mount in Cappuccino
L-Cube L-Cube Vanity Unit Wall Mount in Cappuccino
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- L-Cube
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Cappuccino
- Height:
- 15-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- MDF
- Number of Doors:
- 1
- Overall Height:
- 15-3/4 in
- Overall Length:
- 16-5/8 in
- Overall Width:
- 1-5/8 in
- Shape:
- Rectangular
- Width:
- 16-27/50 in