Duravit

L-Cube L-Cube Vanity Unit Wall Mount in Chestnut Dark

Part #DLC6272L5353  |  Manufacturer Part #LC6272L5353

Color/Finish:
Chestnut Dark

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cabinet only included

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: L-Cube

Color Finish: Chestnut Dark

Height: 15-3/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Width: 16-27/50 in