L-Cube L-Cube Vanity Unit Wall Mount in Chestnut Dark

Part #DLC6272R5353  |  Item #7223838  |  Manufacturer Part #LC6272R5353

$ 396.50 EACH
(Pricing is for Dark Chestnut)

Color/Finish:
Dark Chestnut

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: L-Cube

Color Finish: Dark Chestnut

Color Finish Category: Browns

Height: 15-3/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Chipboard

Number of Doors: 1

Overall Height: 15-3/4 in

Overall Length: 16-5/8 in

Overall Width: 1-5/8 in

Shape: Rectangular

Width: 16-27/50 in