Duravit
LM MIRROR CABINET W.LIGHT.PREMIUM 31 1/2 X24 X5 7/8
Part #DLM7840L00006 | Item #7644806 | Manufacturer Part #LM7840L00006
Type:
DLM7840L00006Product Details
- LED lighting. 8 Watt
- Complies with following standards: UL 962 and CSA C22.2 No. 12-1982
- For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
- LED lighting. 8 Watt
Documents
Specifications
Application: [Residential, Commercial]
Bulb Type: LED
Color Finish: White
Color Finish Category: Whites
Color Temperature: 4000
Depth: 7-7/8 in
Hardware Included: Yes
Height: 29-7/8 in
Installation Type: Wall Mount
LED Light: Yes
Material: [Glass, Wood, Chipboard]
Mirror Shape: Rectangle
Number of Doors: 1
Origin: Global
Overall Height: 30 in
Overall Length: 24-1/8 in
Overall Width: 5-7/8 in
Power Source: Electric
Shape: Rectangular
Type: DLM7840L00006
UL Listed: Yes
Watts: 8
Weight: 48.5
Width: 24 in