Duravit

ME by Starck 1-Hole 1-Bowl Wall Mount Lavatory Sink in White Alpin

Part #D07194500101  |  Manufacturer Part #07194500101

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes overflow
  • Includes tap platform
  • Includes hardware
  • cUPC® listed

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial, Residential

CARB OTC LEED Compliant: No

Collection: ME by Starck

Color Finish: White

Color Finish Category: Whites

GSA Approved: No

Hardware Included: Yes

Height: 6-1/8 in

IAPMO Listed: No

Installation Type: Wall Mount

MA Approved: No

Material: Ceramic

Number Of Bowls: 1

Number of Holes: No Hole

Origin: Global

Overall Sink Size: 17-71/100 in x 12-59/100 in

Overflow Included Yes or No: Yes

Pedestal Only - FEI: No

Shape: Rectangular

Sink Bowl Size: 16-73/100 in x 7-67/100 in x 6-1/10 in

Sink Depth: 14-1/8 in

Sink Installation Type: Undermount

Sink Material: Ceramic

Type: Bathroom Sink

Vessel Only - FEI: Yes

WaterSense Labeled: No

Weight: 21.61

Width: 17-3/4 in