1-Hole Rectangle Handrinse Basin with Rear Center Drain in White Alpin
ME by Starck 1-Hole Rectangle Handrinse Basin with Rear Center Drain in White Alpin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- cUPC® listed
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- Basin Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Collection:
- ME by Starck
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear Center
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 5-7/8 in
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 10-43/100 in x 7-12/25 in x 3-47/50 in
- Sink Depth:
- 14-1/8 in
- Sink Installation Type:
- Above Counter
- Sink Material:
- Ceramic
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 16-93/100 in x 11-81/100 in
- Vessel Only:
- Yes
- Weight:
- 14.99 lb
- Width:
- 16-7/8 in