Duravit

ME by Starck 1.6 gpf Floor Mount Toilet Tank in White

Part #D0938100005  |  Manufacturer Part #0938100005

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.14, ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Brand Model Compatibility: 217009 Toilet Bowl

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: ME by Starck

Color Finish: White

Color Finish Category: Whites

Dual Flush: Yes

EPA Compliant: No

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Dual

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Push Button

Height: 15-3/8 in

IAPMO Listed: Yes

Length: 7-1/8 in

MA Approved: No

Material: Ceramic

NSF Certified: No

Tank Only - FEI: Yes

Toilet Seat Included: No

Toilet Type: Tank, Two Piece

Trip Lever Location: Top

WaterSense Labeled: Yes

Width: 13-3/4 in