19-1/4 x 25-5/8 in. Rectangular Dual Mount Bathroom Sink in White
ME by Starck 19-1/4 x 25-5/8 in. Rectangular Dual Mount Bathroom Sink in White
Package Quantity Info:
EA: 1 IP: 1 PT: 18-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed in Germany
- For amazing bathroom suite designs, this product is suitable with other collections such as L-Cube
- Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
- cUPC® listed
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- Basin Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Collection:
- ME by Starck
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear Center
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 7-1/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 19-1/4 in
- MA Approved -:
- No
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 24-3/8 in x 13-3/8 in
- Sink Depth:
- 19-7/8 in
- Sink Installation Type:
- Wall Mount, Pedestal Sink
- Sink Material:
- Ceramic
- Sink Size Range:
- Less than 20 in
- Type:
- Bathroom Sink
- Vessel Only:
- Yes
- Weight:
- 42.8 lb
- Width:
- 25-5/8 in