Duravit ME by Starck 3-Hole 1-Bowl Ceramic Wall Mount Lavatory Sink in White Alpin

D2336830030

Manufacturer Part #: 2336830030

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Designed in Germany
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • cUPC® listed

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CSA Certified
CSA B45.1
Center Size
7-7/8 in
Collection
ME by Starck
Depth
19-7/8 in
GSA Approved
No
Height
7-1/8 in
IAPMO Listed
No
Installation Type
Above Counter
MA Approved
No
Number Of Bowls
1
Number of Holes
3 Hole
Origin
Global
Overflow Included Yes or No
Yes
Shape
Rectangular
Sink Bowl Size
22-1/2 in x 11-3/8 in x 7-1/8 in
Sink Installation Type
Undermount
Sink Material
Ceramic
Type
Bathroom Sink
Vessel Only - FEI
Yes
WaterSense Labeled
No
Weight
46.7
Width
32-5/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday