ME by Starck DURAVIT ME BY STARCK BATHROOM SINK 23458300001 WHITE WONDERGLISS

Part #D23458300001  |  Item #7993752  |  Manufacturer Part #23458300001

$ 555.75 EACH

Type:

D23458300001
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Application: [Residential, Commercial]

Basin Shape: Rectangle

Collection: ME by Starck

Color Finish: White

Color Finish Category: Whites

Material: Ceramic

Pedestal Only - FEI: No

Shape: Rectangular

Type: D23458300001

Vessel Only - FEI: No