FURNITURE BASIN 1230MM ME BY STARCK WHITE WITH OF WITH TP W/O TH WG
ME by Starck FURNITURE BASIN 1230MM ME BY STARCK WHITE WITH OF WITH TP W/O TH WG
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- cUPC® listed
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- Basin Shape:
- Rectangle
- Collection:
- ME by Starck
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Hardware Included:
- Yes
- Height:
- 7-1/8 in
- Installation Type:
- Above Counter
- MA Approved -:
- No
- Material:
- Ceramic
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Depth:
- 19-7/8 in
- Sink Installation Type:
- Above Counter
- Sink Material:
- Ceramic
- Type:
- Bathroom Sink
- Vessel Only:
- No
- Weight:
- 73.6 lb
- Width:
- 48-3/8 in