48-43/100 x 19-29/100 in. Rectangular Dual Mount Bathroom Sink in White Alpin
ME by Starck 48-43/100 x 19-29/100 in. Rectangular Dual Mount Bathroom Sink in White Alpin
Frequently Purchased Together
Product Details
- Designed in Germany
- For amazing bathroom suite designs, this product is suitable with other collections such as L-Cube
- Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
- cUPC® listed
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Basin Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Collection:
- ME by Starck
- Color Finish Category:
- Whites
- Color Finish Name:
- White Alpine
- Drain Location:
- Rear Center
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- Length:
- 48-43/100 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Overflow Included:
- Yes
- Shape:
- Rectangular
- Sink Bowl Size:
- 26-19/50 in x 11-21/50 in
- Sink Depth:
- 7-1/8 in
- Sink Installation Type:
- Wall Mount, Drop-in
- Sink Material:
- Ceramic
- Sink Size Range:
- Greater than 36 in
- Width:
- 19-29/100 in