Duravit

P3 Comforts 1.28 gpf Elongated Toilet in White Alpin

Part #D2168010000  |  Manufacturer Part #2168010000

Color/Finish:
White Alpin

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • TANK NOT INCLUDED

Specifications

ADA Compliant: No

Application: Residential

BAA Compliant: No

Bowl Only - FEI: Yes

Bowl Shape: Elongated

CARB OTC LEED Compliant: No

Collection: P3 Comforts

Color Finish: White Alpin

Color Finish Category: Whites

Flow Rate: 1.32 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Siphon Jet

GSA Approved: No

Height: 32-9/100 in

IAPMO Listed: No

Installation Type: Floor Mount

Length: 27-19/20 in

MA Approved: No

Tank Only - FEI: No

Toilet Installation: Floor Mount

Toilet Rough-In: 12 in

Toilet Type: [Two Piece, Bowl]

Toilet Urinal Outlet: Floor

Trip Lever Location: Top

WaterSense Labeled: No

Width: 14-24/25 in