Pedestal Wash Basin in White
Pedestal Wash Basin in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Duravit USA 049170, 049160
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Porcelain
- Pedestal Only:
- Yes
- Sink Installation Type:
- Undermount
- Vessel Only:
- No